Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable 3–500 mbar, DG Series
Mfr # KS84448411
Zoro # G515390075
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448411
- Zoro #
- G515390075
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VC5 6WG is a gas pressure switch rated for monitoring positive pressure within the specified media types (gases, biogas, air, and flue gases) as per product specifications. This diaphragm-operated device features a micro switch that is constructed without intentionally added silicone materials and is intended for use with boilers or similar equipment requiring gas pressure monitoring within the specified adjustable range.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max. 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection through a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.