Gas Pressure Switch - DG Series, 3-500 mbar, Silicone-Free
- Mfr # KS84448012
- Zoro # G315390114
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 17 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448012
- Zoro #
- G315390114
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2 to 17 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 17VC5 6W is a gas pressure switch rated for monitoring positive gas pressures within the specified pressure range. It utilizes a diaphragm mechanism with a micro switch that does not contain silicone, making it compatible with gases including natural gas, biogas, air, and flue gases according to manufacturer specifications. The unit features an adjustable switching point via external setting dial or available as a factory-set option.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), External Rp 1/8 or Rp 1/4
- Electrical contacts: Silver and gold options available; supports voltages from 5V to 250V AC depending on version
- Switching capacity: Up to 5A depending on contact type and certification
- Certifications: EU certified, UL listed, FM approved, AGA approved, EAC marked
- Electrical connection via a four-pin plug and socket
- Silicone-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.