Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch – Adjustable, 3–500 mbar, DG Series
Mfr # KS84448921
Zoro # G615390135
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 300 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448921
- Zoro #
- G615390135
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 300 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 300VC5 6WG is a diaphragm gas pressure switch rated for use with positive pressures of gas, biogas, air, and flue gases within the specified pressure range. It features a micro switch mechanism that is constructed without silicone components and provides adjustable switching point by setting dial or is available as a factory set option. This unit is classified as a Gas Pressure Switch.
Key features include:
- Certified to EU, UL, FM, AGA standards; EAC and RoHS listed
- Adjustable switching point by setting dial or available as factory set
- Suitable for use with positive pressure of gas, biogas, air, and flue gases
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Contact ratings: Silver contacts (24–250V AC, 0.05–5A), Gold contacts (5–250V AC, 0.01–5A); UL versions offer additional configurations up to max 240V AC at 5A
- Electrical connection via four-pin plug and socket
- Constructed without silicone components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.