Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4–500 mbar
Mfr # KS84447203
Zoro # G815389984
product price:
$
201.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447203
- Zoro #
- G815389984
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50B 5 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This product includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each with specific certifications and connection types.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- Suitable for use with specified media (gas, air, flue gases) within the stated operating parameters
- Available in European (DG) version: range of 0.4 to 500 mbar (0.16 to 200 "WC"), internal Rp 1/8" or Rp 1/4" pneumatic connections
- Electrical contacts available in silver (24–250V AC, 0.05–5A) or gold (5–250V AC, 0.01–5A)
- Multiple electrical connection options including screw terminals with M16x1.5 cable gland or a four-pin plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.