Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, 0.4–500 mbar
Mfr # KS84447444
Zoro # G715389824
product price:
$
330.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447444
- Zoro #
- G715389824
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150SG 6K2 is a gas pressure switch rated for use in applications involving positive, negative, and differential gas and air pressures. This device features an adjustable switching point using a setting dial and operates with media such as gas, air, and flue gases. The DG series represents the European version of this product.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within the specified pressure ranges
- Internal pneumatic connections: Rp 1/8" (2x), Rp 1/4" (2x)
- Electrical contacts available in silver (24–250V AC, 0.05–5A) or gold (5–250V AC, 0.01–5A)
- Electrical connection options: screw terminals with M16x1.5 cable gland or 4-pin plug/socket
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC")
- Silicon-free construction