Gas Pressure Switch, Adjustable, DG Series, 500 mbar Max
- Mfr # KS84447628
- Zoro # G315389859
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447628
- Zoro #
- G315389859
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50HG 4 is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each available with various certifications and connection options depending on the version.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within specified operating conditions
- Available in European version (DG: EU certified, AGA/EAC approved) or US version (DG..T: UL Listed/FM Approved)
- Pressure range up to 500 mbar or 200" WC depending on model
- Multiple pneumatic connections: Rp 1/8", Rp 1/4", NPT options available by version
- Electrical contacts include silver or gold variants with various voltage/amperage ratings
- Electrical connection via screw terminals/cable gland or plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.