Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, Air/Gas/Flue
- Mfr # KS84447315
- Zoro # G715389886
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447315
- Zoro #
- G715389886
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10U 3N is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with specified media (gas, air, flue gases) within the product’s rated operating parameters
- Available in European (DG) version with EU certification or US (DG..T) version with UL/FM approvals
- Multiple pneumatic connection options: Rp 1/8" or Rp 1/4" internal threads on the DG model; NPT connections on the DG..T model
- Electrical contacts are available in silver or gold variants; refer to specifications for supported voltage ranges
- Electrical connection options include screw terminals, cable glands/conduits, or plug-and-socket interfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.