Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, EU/US Models
- Mfr # KS84447596
- Zoro # G815390041
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Range
50 to 400 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447596
- Zoro #
- G815390041
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 50 to 400 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 400UG 3 is a gas pressure switch rated for use with positive, negative, and differential gas and air pressures within specified parameters. This device includes a setting dial to adjust the switching point within the specified range and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each offering specific certifications and connection options.
Key features include:
- Includes a setting dial to adjust the switching point within the specified range
- Compatible with gas, air, or flue gases in positive pressure applications; compatible with air/flue gases in negative/differential pressure applications within specified limits
- Available in EU-certified (AGA, EAC approved), RoHS version or UL Listed/FM Approved US version
- Pressure range: 0.4 to 500 mbar (European model); 0.2 to 200" WC (US model)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (EU); Internal Rp/NPT threads (US)
- Electrical contacts: Silver or gold contact options supporting various voltage/amperage ranges
- Multiple electrical connection types including screw terminals with cable gland/conduit or plug-and-socket configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.