Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Yellow

  • Mfr # HT8GDYF7
  • Zoro # G4077437

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDYF7
Zoro #
G4077437
UPC #
782116302772
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Type
LED
Color
Yellow
Bezel
Metal
IP Rating
IP65
Lamp Module Voltage
120V AC
NEMA Rating
12, 3R, 4X
Basic Material
Metal
Lamp Module Type
Full Voltage
Type of Operator
Extended Guarded Button
Lamp Voltage
120V AC
Bezel Material
Chrome
Features
Allen Bradley Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Actuator
Extended
Compliances
CE Marked
Operator material
Plastic
Light unit type
LED, full voltage
Operating mode
Momentary
Certifications
CSA Certified
Lens Color
Yellow
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Polycarbonate
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Yellow, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.