Gas Pressure Switch, Adjustable, DG Series, Multiple Connections
- Mfr # KS84447264
- Zoro # G715389770
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447264
- Zoro #
- G715389770
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 6U 5T is a gas pressure switch rated for use within specified pressure ranges in gas and air systems. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. It is available in both European (DG) and US (DG..T) versions to meet different regional requirements.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with specified media (gas, air, flue gases) within the stated operating parameters
- Available in two versions: DG (European version) certified to applicable EU standards; DG..T (US version) certified to applicable UL Listing and FM Approval standards
- Electrical contacts: silver or gold options for various voltage/amperage ranges
- Multiple pneumatic connection sizes: Rp 1/8", Rp 1/4" (EU); NPT 1/4", NPT 1/8" (US)
- Electrical connections via screw terminals or plug/socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.