Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 110C8D 5S, 3–500 mbar, UL/FM/AGA
Mfr # KS84448551
Zoro # G315389828
product price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448551
- Zoro #
- G315389828
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110C8D 5S is a gas pressure switch rated for use with positive pressure in gases, biogas, air, and flue gases as specified by manufacturer guidelines. This diaphragm-type switch features a micro switch mechanism that is constructed without silicone components. It features adjustable or factory-set switching points within the product’s technical specifications to accommodate various system requirements.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection via a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved
- Constructed without silicone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.