Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - DG 40VC8D, 3–500 mbar, Silicone-Free
Mfr # KS84448872
Zoro # G015390148
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448872
- Zoro #
- G015390148
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 40VC8D 6W is a gas pressure switch rated for monitoring positive pressure in compatible gases within specified ranges. This diaphragm-type switch features a micro switch that operates without silicone components and is intended for detection and control of gas pressures as specified by manufacturer’s guidelines.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment: Via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), external (Rp 1/8 or Rp 1/4)
- Electrical contacts/switching capacity:
- CE version: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A) - UL versions: Gold contacts (max. 30V AC, 0.05A); Silver contacts (30–240V AC, up to 5A)
- Electrical connection via a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction