Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar, IP54
Mfr # KS84447521
Zoro # G815380295
product price:
$
255.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447521
- Zoro #
- G815380295
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150U 6,30 150 MBAR,IP54 is a gas pressure switch rated for use with positive, negative, and differential gas and air pressures. This device includes a setting dial to adjust the switching point within specified parameters and operates with media such as gas, air, and flue gases. The DG model represents the European version of this series.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Housing protection rating: IP54
- Certifications: EU certified, AGA approved, EAC approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.