Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range
Mfr # KS84447441
Zoro # G215389911
product price:
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447441
- Zoro #
- G215389911
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150SG 3 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes a setting dial to adjust the switching point within specified parameters and is compatible with gas, air, and flue gases in both positive and negative/differential pressure applications. The DG model represents the European version of this product.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection types: Screw terminals with M16x1.5 cable gland or a 4-pin plug/socket
- Construction is silicon-free