Gas Pressure Switch, DG Series, Adjustable, EU/US Models
- Mfr # KS75454587
- Zoro # G515390013
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Range
3 to 18 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75454587
- Zoro #
- G515390013
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 3 to 18 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS, GAS,DG 17VCT1 6WG /B is a gas pressure switch rated for monitoring positive, negative, and differential gas or air pressures within specified parameters. This device features a switching point that can be set within the specified adjustment range via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures in gas or air systems
- Switching point can be set within the specified adjustment range via a setting dial
- Compatible with media such as gas, air, and flue gases within stated specifications
- Available in European (DG) version with EU certification or US (DG..T) version with UL/FM approvals
- Multiple pneumatic connection options: Rp 1/8", Rp 1/4" (European); NPT threads available on US models
- Electrical contacts include silver or gold options; supports various voltage ranges up to 250V AC depending on model
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.