Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, Adjustable Setpoint, 150UG 3K2
- Mfr # KS84447528
- Zoro # G715389862
product price:
$
232.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447528
- Zoro #
- G715389862
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150UG 3K2 is a gas pressure switch rated for monitoring positive, negative, and differential pressures within specified ranges in gas and air systems. This device features a switching point that can be adjusted using a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions with varying certifications and connection types.
Key features:
- Monitors positive, negative, or differential pressure in gas or air systems
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases as specified by manufacturer guidelines
- Available pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Electrical contacts: Silver (24–250V AC, 0.05–5A); Gold (5–250V AC, 0.01–5A)
- Electrical connection options include screw terminals with M16x1.5 cable gland or a 4-pin plug/socket
- Certifications: EU certified; AGA; EAC approved; RoHS compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.