Shop HONEYWELL
Create Account
Gas Solenoid Valve - 500 mbar, IP65, Class A, VAS Series
- Mfr # KS88204951
- Zoro # G315423119
product price:Â
$
4,420.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204951
- Zoro #
- G315423119
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS780F05LWGR3B/MM/MM is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit remains closed when not energized, and supports a maximum operating pressure of 500 mbar. It includes a pilot lamp and adjustable flow settings, is rated IP65 for ingress protection, and is certified to applicable EU, FM, and CSA standards. The product is suitable for installation in systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available with quick-opening/closing or slow-opening/quick-closing operation types
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.