Shop PARKER

Cross Brass Dryseal Pipe Fitting, 3/4 in Female NPT X 3/4 in Female NPT

  • Mfr # 2205P-12
  • Zoro # G4523206

product price: 
$
31.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2205P-12
Zoro #
G4523206
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4" x 3/4"
Fitting Length
2 9/32 in
Pipe Fitting Length
2-9/32"
Pipe Size
3/4"
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side D Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Item
Dryseal Pipe Fitting
Max. Pressure
1000 psi
Basic Fitting Shape
Cross
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J530, SAE J531
Specific Pipe Fitting Shape
Cross
Color
Brass
Material Grade
C37700
Application
Air, Non-Potable Water
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Fitting Side D Gender
Female
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Max. Steam Pressure
1,000 psi
Fitting Side A Type
Threaded
Fitting Side D Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Maximum Operating Pressure
1,000 psi
Side 4 Thread Type
NPT
Side 3 Thread Type
NPT
Side A Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
NPT
Wire Color
Brass

Description

Cross, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.