Shop USA INDUSTRIALS

Vacuum Fitting, Cross Connector, 3/4" Tube

  • Mfr # ZUSA-TF-VAC-69
  • Zoro # G2439694

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3/4 in x 3/4 in x 3/4 in x 3/4 in
Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Specific Pipe Fitting Shape
Cross
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-69
Zoro #
G2439694
UPC #
193005175283
Country of Origin
China
Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Item
Vacuum Cross Fitting
Specific Pipe Fitting Shape
Cross
Fitting Connection Type
KF in x KF in x KF in x KF
Specific Fitting Shape
Cross
Maximum Vacuum
10-7 torr @ 72 Degrees F
Trade Number
16
Tube Fitting C Connection Type
KF
Tube Fitting A Connection Type
KF
Tube Fitting D Connection Type
KF
Tube Fitting B Connection Type
KF
Fitting Side B Connection Type
NW
Material Grade
304
Maximum Operating Temperature
320 Degrees F
Fitting Material
Stainless Steel
Standards
GB4982-ISO-K
Fitting Side C Connection Type
NW
Trade No.
16
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
4 Degrees F
Fitting Side D Connection Type
NW
Application
Air, Potable Water
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Side A Connection Type
NW
Fitting Shape
Cross
Number of Bolt Holes
0
Fitting Side 4 Connection Type
KF
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
KF
Fitting Side 3 Connection Type
KF
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
320 Degrees F
Fitting Side 2 Connection Type
KF

Dimensions

Tube Size
3/4 in x 3/4 in x 3/4 in x 3/4 in
Flange Outside Dia.
1 11/64 in
Tube Fitting B Flange Outside Dia.
3/4 in
Tube Fitting C Flange Outside Dia.
3/4 in
Tube Fitting A Flange Outside Dia.
3/4 in
Tube Fitting D Flange Outside Dia.
3/4 in
For Tube Outside Diameter
3/4 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side D Pipe Size
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side D Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Flange Outside Diameter
1.18 in
Fitting Side 4 Tube Outer Diameter
3/4 in
Fitting Side 4 Pipe Size
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Description

Vacuum Cross Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Side D Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 1.18 in, Number of Bolt Holes 0, Fitting Side D Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.