Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10066381
- Zoro # G925074930
product price:Â
$
57.05
/ea
Key Features
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Material
Copper
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066381
- Zoro #
- G925074930
- UPC #
- 683264663817
- Country of Origin
- United States
- Item
- Crimp Coupling
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Connector Type
- Coupling
- Color
- Copper
- Finish
- Milled
- Center Stop Type
- No Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Center-to-End 2 Length
- 2 5/32 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Overall Length
- 2 3/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Center-to-End 1 Length
- 2 5/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 3/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.