Shop HONEYWELL
Create Account
Gas Solenoid Valve – Class A, 500 mbar, IP65, DN10–125
Mfr # KS88030633
Zoro # G915421034
product price:
$
910.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030633
- Zoro #
- G915421034
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-/LKSL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, as specified by the manufacturer. This unit remains closed when not energized, per product specifications. It supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment mechanisms as described in technical documentation. The valve is certified according to applicable EU standards, FM, CSA; suitable for integration into systems that require components meeting up to SIL 3 or PL e requirements (final system compliance is user’s responsibility).
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches