Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88004501
- Zoro # G615414350
product price:Â
$
1,984.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88004501
- Zoro #
- G615414350
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240F/LWSR is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This valve meets EN 161 standard requirements and is normally closed (de-energized state). It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and flow adjustment capability. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It holds certification meeting SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.