Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88013557
  • Zoro # G115413235

product price: 
$
747.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88013557
Zoro #
G115413235
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-0/10N/NQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and is manufactured in accordance with EN 161 standards. It operates at a maximum pressure of 500 mbar, includes adjustable flow settings, and is equipped with a pilot lamp that indicates operational status. Rated IP65 for ingress protection, it is certified under applicable EU, FM, and CSA standards. It is suitable for installation in systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.