Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88000870
  • Zoro # G615417368

product price: 
$
971.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000870
Zoro #
G615417368
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120/-R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated to operate in accordance with EN 161 standards; the valve is closed when not energized, and supports a maximum operating pressure: 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with ingress protection rating: IP65 (as per manufacturer specifications). It is certified by relevant authorities including EU, FM, CSA; suitable for installation in systems with requirements up to SIL 3 or PL e (refer to certification documentation for details).

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: Threaded or flanged
  • Operation: Quick opening/closing or slow opening/quick closing options available
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.