Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88028727
- Zoro # G415424054
product price:Â
$
876.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028727
- Zoro #
- G415424054
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T15/-N/NKGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit is rated to meet EN 161 standards, and it is normally closed when not energized. It features a pilot lamp and flow adjustment, supports a maximum operating pressure of 500 mbar, and has an ingress protection rating of IP65. The valve has been assessed according to SIL 3 and PL e requirements, with FM and CSA certifications.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.