Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88019040
  • Zoro # G215413418
product price: 
$
1,856.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019040
Zoro #
G215413418
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50F/NWSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It is rated to comply with EN 161 standards; valve is normally closed when not energized. This valve features a maximum operating pressure of 500 mbar and includes both a pilot lamp and adjustable flow settings. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It holds certification indicating compatibility with systems classified as SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews