PipeNipple, Steel, 3", NPTxNPT, 31/2"

  • Mfr # 0830045605
  • Zoro # G2765817
product price: 
$
15.15
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
3.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0830045605
Zoro #
G2765817
UPC #
690291142864
Country of Origin
Indonesia

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3.5 in
Pipe Size (Fittings)
3"
Pipe Size (Nominal)
3"
Wall Thickness
0.216 in
Overall Length
3 1/2 in
Inside Diameter
3 1/16 in
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Finish/Coating
Black Anodized
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
150 psi
Metal Pipe Construction
Welded
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Application
Air, Gases, Non-Potable Water, Oils
Side B Gender
Male
Material Grade
Grade A
Side A Gender
Male
Side B Thread Type
NPT
Side A Connection Type
Threaded
Material
Steel
Schedule
Schedule 40
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in

Restrictions

Ratings & reviews