Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, Threaded/Flanged, VAS Series

  • Mfr # KS88017942
  • Zoro # G415415526

product price: 
$
518.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88017942
Zoro #
G415415526
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, meeting EN 161 standards. The valve is configured to be in a closed position when not energized and supports a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65 rating for ingress protection. The product holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e, subject to proper system design.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.