Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, IP65, Auto Shut-Off, EN 161
- Mfr # KS88014308
- Zoro # G115418742
product price:Â
$
1,335.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014308
- Zoro #
- G115418742
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/LW is a Class A solenoid valve intended for use as an automatic shut-off valve for gas and air applications per EN 161 standards. The valve is configured to be closed in a de-energized state and features a pilot lamp and flow adjustment. It is rated to IP65 ingress protection standard, offers EU certification as well as FM and CSA approvals. The product is certified for systems rated up to SIL 3 and PL e.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.