Gas Solenoid Valve - NC, 500 mbar, IP65, Threaded/Flanged, VAS Series
- Mfr # KS88016325
- Zoro # G615414442
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016325
- Zoro #
- G615414442
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/25R/NPGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. The valve is normally closed (NC) and opens upon energization, and supports a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment, and an IP65-rated enclosure. The unit is certified to EU standards as well as FM and CSA approvals, with certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.