Shop HONEYWELL
Create Account
Gas Solenoid Valve, VAS1-/20R/NW, NC, 500 mbar, IP65, EN 161 Compliant
- Mfr # KS88024306
- Zoro # G715424037
product price:Â
$
599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88024306
- Zoro #
- G715424037
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve complies with EN 161 standards and is normally closed (NC). It is rated for a maximum operating pressure of 500 mbar and equipped with pilot lamp indication and adjustable flow settings. The unit is rated IP65 for ingress protection and certified to applicable EU, FM, and CSA standards. It is also suitable for integration into systems requiring up to SIL 3 or PL e compliance.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing operation: available with quick opening/closing or slow opening/quick closing mechanisms
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Versions available with optional position indicators, visual indicators, bypass/pilot gas valves, or integrated pressure switches