Shop SCI
See all product information
Create Account
Threaded Coupling
- Mfr # 4307000054
- Zoro # G523939747
product price:Â
$
5.79
/ea
Key Features
Fitting Side B Pipe Threading
18
Specific Fitting Shape
Straight
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side A Nominal Pipe Size
1/4 in
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000054
- Zoro #
- G523939747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Threaded Coupling
- Fitting Side B Pipe Threading
- 18
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Class
- Class 3000
- Includes Seal
- No
- Standards
- ASME B16.11, ASTM A182
- Fitting Side A Pipe Threading
- 18
- Fitting Side B Gender
- Female
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
Description
Straight, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.