Gas Solenoid Valve, VCS Series, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88207253
- Zoro # G115426211
product price:Â
$
7,304.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207253
- Zoro #
- G115426211
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NLWL3B/PPPP/MPPM is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. It conforms to EN 161 standards, remains closed when not energized. This model is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It is certified according to SIL 3 and PL e system requirements.
Key features include:
- Size range: 1 to 9; nominal diameter (DN) from 10 to 125
- Connection options: threaded or flanged
- Opening/closing modes: quick opening & closing, or slow opening & quick closing
- Mains voltage compatibility: available in 24 V DC, 120 V AC, or 230 V AC versions
- Electrical connection via terminal block
- Available variants include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.