Shop HONEYWELL
Create Account
Gas Solenoid Valve - VCS Series, NC, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88202945
- Zoro # G815426108
product price:Â
$
6,479.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88202945
- Zoro #
- G815426108
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NLWGR3E/MM1P/MMMM is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve conforms to EN 161 standards and is normally closed (NC) when not energized. It is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The unit is rated IP65 for ingress protection, holds EU, FM, and CSA certifications, and is certified according to SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.