Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve Actuator, 7 in W

  • Mfr # ML7421B1023

  • Zoro # G516381461


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Frequency
60 Hz
Standards
CE, CSA, UL 94-5V Plenum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML7421B1023
Zoro #
G516381461
UPC #
4024627041921
Country of Origin
Hungary

Dimensions

Overall Height
12 3/4 in
Stroke Length
1 1/2 in
Overall Width
7 in
Overall Depth
7 in

Details

Item
Globe Valve Actuator
Voltage
24V AC
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Frequency
60 Hz
Standards
CE, CSA, UL 94-5V Plenum Rated
Application
Air Conditioning, Heating, Ventilation
Product Type
Electric Globe Valve Actuator
Cycle Time
175 sec
Return Action
Non-Spring Return
Power Consumption
12 VA
Housing Material
Plastic, Aluminum
Electrical Connection Type
Hardwired
Compatible Manufacturer Model Number
V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A,B,C, V5011B, V5011F,G, V5011N1xxx,V5011N3xxx, V5013N, V5011N2xxx, V5013F
Compatible Brand
Honeywell
Control Signal
Proportional

Description

Globe Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Honeywell, Compatible Manufacturer Model Number V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A,B,C, V5011B, V5011F,G, V5011N1xxx,V5011N3xxx, V5013N, V5011N2xxx, V5013F, Control Signal Proportional, Cycle Time 175 sec, Electrical Connection Type Hardwired, Frequency 60 Hz, Housing Material Plastic, Aluminum, Operating Temperature - Maximum 122 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.