Honeywell

Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side


product price: $247.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch No Lever, Rotary
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 600V
See all product information

Product Information

Dimensions

Body Depth - Limit Switch 1.75 in
Width 1.62"
Body Width - Limit Switch 1.62 in
Depth 1.75"
Body Height - Limit Switch 2.95 in
Height 4.20"
Roller Width 0.19 in
Body Height 2.95 in
Overall Width 1.62 in
Mounting Hole Diameter 0.2 in
Overall Depth 2.44 in
Body Depth 1.75 in
Body Width 1.62 in
Overall Height 4.2 in

Details

Item Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch No Lever, Rotary
Contact Form- Switches 1NC/1NO
Actuator Location - Limit Switch Side
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 250V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
Number of Poles 1
Body Material Zinc Die Cast
DC Contact Rating 10A @ 250V
AC Contact Rating 10A @ 600V
Mounting Hole - Limit Switch (2) 0.20 in dia
Amps 10
Actuator Location Side
Movement CCW, CW
Voltage Rating 600VAC/250VDC
Actuator Style Rotary Head, No Lever
Body Style (Limit Switch) Miniature
Mounting Hole Spacing - Limit Switch 2.34 in x 1.16 in
NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Operating Temp. Range 10 Degrees to 250 Degrees F
Travel Differential Travel 5 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
IP Rating 65, 66, 67
Stem Thread - Limit Switch No Stem
Boot Sealed Actuator - Limit Switch No
Series LSA
Boot Sealed Actuator (Limit Switch) No
Contact Form - Limit Switch 1NC/1NO
Electrical Connection Screw Terminals
Contact Form 1NC/1NO, SPDT
Actuator Style (Limit Switch) Rotary, No Lever
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
Standards CCC, CE, CSA, UL
Actuator Location (Limit Switch) Side
Limit Switch Style Heavy Duty Limit Switch
Basic Actuator Style (Limit Switch) Rotary
Operating Force 4.0 in-lb
Wiring Entry 1/2"-14 NPT
Differential Travel 5 Degrees
Operating Torque - Maximum 4 in-lb
Directional Movement CCW/CW
Operating Temperature - Minimum 10 Degrees F
Mounting Hole Horizontal Center to Center Distance 60 mm
Resistance Properties Corrosion Resistant
Mounting Hole Vertical Center to Center Distance 30 mm
Number of Mounting Holes 2
Operating Temperature - Maximum 250 Degrees F
Overtravel 60 Degrees
Includes Actuator No Actuator Included
Body Configuration Non Plug-In
Action Momentary
Boot Sealed Actuator No Boot Included
Pretravel 15 Degrees
Mounting Style Surface
NEMA Enclosure Rating 1, 12, 13, 3, 4, 4X, 6, 6P

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.