Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSYPB3K

  • Zoro # G4166346


product price:  $465.99
/ea
Sold in multiples of 10 for $4,659.90
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSYPB3K
Zoro #
G4166346
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.75 in
Height
4.20"
Depth
1.75"
Width
1.62"
Body Width - Limit Switch
1.62 in
Body Height - Limit Switch
3.2 in
Roller Width
0.19 in
Body Depth
1.75 in
Body Height
2.97 in
Overall Height
4.2 in
Mounting Hole Diameter
0.2 in
Overall Depth
2.44 in
Overall Width
1.62 in
Body Width
1.62 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
IP Rating
IP65, IP66, IP67
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator (Limit Switch)
No
Series
HDLS
Amps
10
Body Material
Zinc
Operating Temp. Range
-40 Degrees to 250 Degrees F
Wiring Entry
1/2"-14 NPT
Electrical Connection
Screw Terminals
Movement
CCW, CW
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style
Rotary Lever
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Operating Force
4.0 in-lb
Voltage Rating
600VAC/250VDC
DC Contact Rating
10 A @ 250 V
Contact Form - Limit Switch
1NC/1NO
Stem Thread - Limit Switch
No Stem
Contact Form
1NO/1NC
Number of Poles
1
Actuator Style (Limit Switch)
Rotary, No Lever
Actuator Location
Side
Limit Switch Style
Heavy Duty Limit Switch
Actuator Location (Limit Switch)
Side
Body Style (Limit Switch)
Standard
Mounting Hole - Limit Switch
(2) 0.20 in dia
Standards
CCC, CE, CSA, UKCA, UL Listed
Boot Sealed Actuator - Limit Switch
No
Basic Actuator Style (Limit Switch)
Rotary
Travel
Differential Travel 3 Degrees , Maximum Pretravel 9 Degrees , Minimum Over Travel 66 Degrees
AC Contact Rating
10 A @ 600 V
Differential Travel
3 Degrees
Mounting Hole Horizontal Center to Center Distance
60 mm
Operating Temperature - Maximum
250 Degrees F
Overtravel
66 Degrees
Mounting Style
Surface
Body Configuration
Non Plug-In
Action
Momentary
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
Pretravel
9 Degrees
Operating Temperature - Minimum
10 Degrees F
Includes Actuator
No Actuator Included
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
30 mm
Resistance Properties
Corrosion Resistant
Operating Torque - Maximum
4 in-lb
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.