Shop SUBURBAN
See all product information
Create Account
SERVICE KIT, LIMIT SWITCH 160
Mfr # 525006
Zoro # G615832680
product price:Â $8.15
/eaKey Features
Length
1.5 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 525006
- Zoro #
- G615832680
- UPC #
- 755790716159
- Country of Origin
- China
Dimensions
- Length
- 1.5 in
- Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.