Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSYUB1A

  • Zoro # G3957563


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSYUB1A
Zoro #
G3957563
UPC #
078454917885
Country of Origin
United States

Dimensions

Width
1.62"
Body Depth - Limit Switch
1.75 in
Body Width - Limit Switch
1.62 in
Body Height - Limit Switch
3.2 in
Depth
1.75"
Height
4.20"
Mounting Hole Diameter
0.2 in
Body Width
1.62 in
Body Height
3.2 in
Body Depth
1.75 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
DC Contact Rating
10 A @ 250 V
Number of Poles
1
Actuator Style
Rotary Lever
Actuator Style (Limit Switch)
Rotary, No Lever
Body Material
Metal
Standards
CCC, CE, CSA, UKCA, UL Listed
IP Rating
IP65, IP66, IP67
Voltage Rating
600VAC/250VDC
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form - Limit Switch
1NC/1NO
Actuator Location
Side
Travel
Differential Travel 4 Degrees , Maximum Pretravel 9 Degrees , Minimum Over Travel 66 Degrees
Actuator Location (Limit Switch)
Side
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form
1NO/1NC
Series
HDLS
Movement
CCW, CW
Electrical Connection
Screw Terminals
Operating Force
4.0 in-lb
Wiring Entry
1/2 in NPT
AC Contact Rating
10 A @ 600 V
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator - Limit Switch
No
Amps
10
Operating Temp. Range
-40 Degrees to 250 Degrees F
Limit Switch Style
Heavy Duty Limit Switch
Body Style (Limit Switch)
Standard
Differential Travel
4 Degrees
Operating Temperature - Minimum
-40 Degrees F
Overtravel
66 Degrees
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Vertical Center to Center Distance
59 mm
Pretravel
9 Degrees
Body Configuration
Plug-In
Includes Actuator
No Actuator Included
Directional Movement
CCW/CW
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
29 mm
Operating Torque - Maximum
4 in-lb
Number of Mounting Holes
2

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.