Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSW1A

  • Zoro # G4083125


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSW1A
Zoro #
G4083125
UPC #
-
Country of Origin
United States

Dimensions

Height
4.20"
Body Width - Limit Switch
1.62 in
Actuator Length - Limit Switch
1.3 in
Body Height - Limit Switch
3.2 in
Body Depth - Limit Switch
1.75 in
Depth
1.75"
Width
1.62"
Actuator Length
1.3 in
Mounting Hole Diameter
0.2 in
Body Depth
1.75 in
Body Width
1.62 in
Body Height
3.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location
Side
DC Contact Rating
10 A @ 250 V
Actuator Location (Limit Switch)
Side
Electrical Connection
Screw Terminals
Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Standard
Amps
10
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Number of Poles
1
Voltage Rating
600VAC/250VDC
AC Contact Rating
10 A @ 600 V
IP Rating
IP65, IP66, IP67
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Basic Actuator Style (Limit Switch)
Plunger
Wiring Entry
1/2 in NPT
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form
1NO/1NC
Mounting Hole - Limit Switch
(2) 0.20 in dia
Limit Switch Style
Heavy Duty Limit Switch
Movement
Linear
Actuator Style
Plunger
Series
HDLS
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Operating Force
6.0 in-lb
Standards
CCC, CE, CSA, UKCA, UL Listed
Travel
Differential Travel 0.045 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Operating Temp. Range
10 Degrees to 200 Degrees F
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator (Limit Switch)
No
Body Material
Metal
Differential Travel
0.05 in
Pretravel
0.07 in
Overtravel
0.19 in
Mounting Style
Surface
Number of Mounting Holes
2
Operating Torque - Maximum
6 in-lb
Directional Movement
Linear
Mounting Hole Vertical Center to Center Distance
59 mm
Mounting Hole Horizontal Center to Center Distance
29 mm
Action
Momentary
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
200 Degrees F
Body Configuration
Plug-In

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.3 in, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.