Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # LSK3K-8C

  • Zoro # G4150456


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSK3K-8C
Zoro #
G4150456
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
1.62 in
Actuator Length - Limit Switch
5.5 in
Actuator Length
5.5 in
Body Depth - Limit Switch
1.75 in
Body Height - Limit Switch
3.2 in
Height
4.20"
Width
1.62"
Depth
1.75"
Connection Size
1/2 in. NPT
Body Width
1.62 in
Overall Depth
2.44 in
Overall Height
4.2 in
Body Depth
1.75 in
Mounting Hole Diameter
0.2 in
Overall Width
1.62 in
Body Height
2.97 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Operating Temp. Range
10 Degrees to 200 Degrees F
Number of Poles
1
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Series
HDLS
Arm Material
Stainless Steel
Actuator Style (Limit Switch)
Wobble Stick
Travel
Pretravel 2 in Radius
Body Style (Limit Switch)
Standard
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Actuator Location
Top
Amps
10
Basic Actuator Style (Limit Switch)
Wobble Stick
Limit Switch Style
Heavy Duty Limit Switch
Standards
CCC, CE, CSA, UKCA, UL Listed
Operating Force
7 oz
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Actuator Location (Limit Switch)
Top
IP Rating
IP65, IP66, IP67
Contact Form - Limit Switch
1NC/1NO
Electrical Connection
Screw Terminals
Movement
Wobble
AC Contact Rating
10 A @ 600 V
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style
Coil Spring
Wiring Entry
1/2"-14 NPT
Voltage Rating
600VAC/250VDC
Body Material
Zinc
Contact Form
1NO/1NC
Mounting Hole - Limit Switch
(2) 0.20 in dia
DC Contact Rating
10 A @ 250 V
Boot Sealed Actuator (Limit Switch)
No
Connection Type
Threaded Entry
Electrical Rating - VAC/DC
10A 600VAC (VDC Rated)
Operating Temperature - max
200 deg F (94 deg C)
Rating - NEMA
NEMA 4X,6P
Current Rating - nominal
10A
Poles/Contacts
SPDT 1NO 1NC
Pre-Travel - Travel To Operate
2 in (51mm) PT
Operating Temperature - min
10 deg F (-12 deg C)
Body Construction
Die Cast Zinc
Operator Configuration
Steel Coil Spring
Head Action
Spring Return, Standard
Directional Movement
Omnidirectional
Operating Torque - Maximum
17.26 in-lb
Mounting Hole Horizontal Center to Center Distance
60 mm
Mounting Hole Vertical Center to Center Distance
30 mm
Pretravel
2.01 in
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
10 Degrees F
Body Configuration
Non Plug-In
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.