This item is Discontinued.

Honeywell Heavy Duty Wrelss Lmt Switch, Side Rotary WLS1A00AA1A

Heavy Duty Wrelss Lmt Switch, Side Rotary (Discontinued)

  • Mfr # WLS1A00AA1A
  • Zoro # G4416422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLS1A00AA1A
Zoro #
G4416422
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
0.75 in
Arm Length
1.50 in
Width
1.62 in
Height
4.20 in
Arm Depth
0.5 in
Arm Width
0.75 in
Roller Width
0.25 in
Depth
1.75 in
Overall Width
1.62 in
Roller Diameter
0.75 in
Overall Depth
1.75 in
Overall Height
4.2 in
Arm Length - Maximum
1.5 in

Details

Item
Wireless Limit Switch
Roller Material
Nylon
Style
Side Rotary
Replacement Head
Mfr. No. LSZ1A
Features
No Antenna (Not Included)
NEMA Rating
1, 3, 4, 6, 6P, 12, 13
Standards
ACMA, C-Tick Mark, CE, EN 301 489-1, EN 301 489-17, EN 61326-1, ETSI, FCC 15, FCC 15.247, IC, Canada RSS 210, EN 300 328, RoHS, IEC 60068-2-27, UNSPSC 20142601, IEC 60068-2-6
Arm Material
Aluminum
Operating Force
4 in-lb
Communication Method
2.4 GHz Radio, WPAN 802.25.4
Contact Form
1NO/1NC
Operating Temp. Range
-40 Degrees to 160 Degrees F
Over Travel
60 Degrees min
Power Source
3.6V DC
IP Rating
IP68
Pre-travel
15 Degrees max
Differential Travel
5 Degrees max
Wireless Range
1000 ft
Actuator Location
Side
Actuator Style
Rotary Lever
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6, 6P
Wireless Network Interface
2.4 GHz Radio, WPAN 802.25.4, 1000 ft Range
Total Travel
5 Degrees
Arm Adjustability
Fixed
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Torque - Maximum
4 in-lb

Description

Wireless Limit Switch, NEMA Rating 1, 3, 4, 6, 6P, 12, 13, IP Rating IP68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.