Zoro Homepage

Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H, 2 C, Wall Mount, Hardwired/Battery, 20/30VAC

  • Mfr # TH6320U2008/U

  • Zoro # G7826056


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Voltage
20/30VAC
Stages Heat
3
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6320U2008/U
Zoro #
G7826056
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 9/32"
Width
5"
Display Size
5.44 sq in
Depth
6 in
Digit Size
Standard
Overall Width
4 1/16 in
Overall Depth
1 7/16 in
Screen Height
5 1/2 in
Screen Width
5 1/2 in
Overall Height
4 1/16 in

Details

Item
Programmable Thermostat
Voltage
20/30VAC
Stages Heat
3
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
Control Range
Heat 40 Degrees F to 90 Degrees F; Cool 50 Degrees F to 99 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
No
Programs per Week
7, 5-2, 5-1-1
Humidification Control
No
Temporary Program Override
Yes
Low Battery Indicator
Yes
Batteries Included
Yes
Terminal Designations
RC, R, C, W, W2, AUX, Y, Y2, O/B, G, K, E, U, U, L/A, S, S
Programmable Fan
Yes
Temporary Temperature Hold
Yes
Features
Programmable, Universal Mounting
Automatic Changeover
Yes
Temperature Limiting
No
Key Pad Lockout
No
Display Color
Blue
Dehumidification Control
No
WiFi Capability
No
Footnotes
1, 3, 6, 7
Display Type
Backlit
Fan Switching
Yes
For Use With
Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity
Filter Indicator
No
Temp. Settings per Day
0, 1, 2, 4
Includes
Universal Wall Plate Mounting System, Mounting Hardware, J Box Adapter, Decorative Cover Plate, Installation Instructions and User Guide
Battery Backup
Yes
Remote Sensing Capability
Yes
Control Type
Push Button
Stages
2H/2C Conventional, 3H/2C Heat Pump
Mounting Direction
Horizontal
Number of Heating Stages - Conventional System
2
Number of Heating Stages - Heat Pump System
3
Operating Temperature Range
32 Degrees to 120 Degrees F
Application
Heat and Cool
Backlit Screen
Yes
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Minimum Operating Humidity
5 %
Maximum Control Temperature
99 Degrees F
Maximum Operating Temperature
120 Degrees F
Backlit Screen Color
Blue
Temperature Readout
Yes
Contact Rating
20/30V AC
Minimum Operating Temperature
32 Degrees F
Temperature Differential
1 Degrees F
Frequency
50 Hz, 60 Hz
Number of Zones
1
Filter Change Reminder
No
Operating Humidity Range
5% to 90% RH
Programming Capability
5-1-1, 5-2, 7 Day
Compatible System Type
Gas Forced Air Furnaces, Heat Pump with Aux, Hydronic Systems, Electric Forced Air Furnaces
Millivolt Compatible
No
Temperature Scale
Fahrenheit/Celsius
Mounting Direction/Shape
Square
Changeover Type
Automatic
Includes Positive Off
Yes
Temperature settings per day
0, 1, 2, 4
Minimum Control Temperature
40 Degrees F
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
Number of Cooling Stages - Conventional System
2
Shape
Square
Includes Batteries
Yes
Thermostat Type
Low Voltage
Fan Settings
Auto-Circulate-On
Sensor Location
Remote
Maximum Operating Humidity
90 %
Temperature Control Range
40 Degrees to 99 Degrees F
Number of Cooling Stages - Heat Pump System
2
Electrical Connection Type
Hardwired
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-Circulate-Follow Schedule-On

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 7, 5-2, 5-1-1 or Nonprogrammable, Terminal Designations AUX, C, E, G, K, L/A, O/B, R, RC, S, U, W, W2, Y, Y2, WiFi Capability No, System Switching Yes, Fan Switching Yes, Display Size 5.44 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.