Zoro Homepage

Round Damper, Gr/Rd/Steel, 18 in. Dia.

  • Mfr # ARD18TZ

  • Zoro # G4420407


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
Torque (In.-Lbs.)
71 in-lb
Color
Gray, Red, Steel
Ambient Humidity Range (%)
5 To 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD18TZ
Zoro #
G4420407
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
18 in
Dia. (In.)
18 in
Overall Diameter
18 in
For Nominal Duct Diameter
18 in
Rough Opening Width
18 in
Rough Opening Length
18 in
Overall Length
18 1/2 in
Overall Width
18 in
Rough Opening Diameter
18 in
Overall Height
20 1/8 in

Details

Item
18"dia Nrm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
Torque (In.-Lbs.)
71 in-lb
Color
Gray, Red, Steel
Ambient Humidity Range (%)
5 To 90
Voltage (AC)
24
Type
Normally Open
Ambient Temp. Range
5 to 60 C
Application
Controls Air Flow In Heating And Cooling Systems
Output Amps
8 VA
Power Method
Hardwired
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Frame Material
Steel
Rough Opening Shape
Round
For Duct Shape
Round
Switch Action
Normally Open
Minimum Ambient Temperature
41 Degrees F
Electrical Connection
Hardwired
Damper Application
Motorized
Full Load Current
8 A
Nameplate Voltage
24V AC
Damper Type
Dynamic

Description

18 In.dia Nrm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 18 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 20 1/8 in, Overall Length 18 1/2 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 18 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 18 in, Rough Opening Length 18 in, Rough Opening Width 18 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.