Zoro Homepage

Round Damper, Gr/Rd/Steel, 5 in. Dia.

  • Mfr # ARD5TZ

  • Zoro # G4420495


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
Application
Controls Air Flow In Heating And Cooling Systems
Width (In.)
5 in
Ambient Temp. Range
5 to 60 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD5TZ
Zoro #
G4420495
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
5 in
Dia. (In.)
5 in
Overall Height
4 5/8 in
Rough Opening Width
5 in
Overall Length
4 7/8 in
Rough Opening Diameter
5 in
Overall Diameter
5 in
Overall Width
5 in
Rough Opening Length
5 in
For Nominal Duct Diameter
5 in

Details

Item
5"dia Norm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
Application
Controls Air Flow In Heating And Cooling Systems
Ambient Temp. Range
5 to 60 C
Type
Normally Open
Voltage (AC)
24
Torque (In.-Lbs.)
71 in-lb
Output Amps
8 VA
Ambient Humidity Range (%)
5 To 90
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Color
Gray, Red, Steel
Power Method
Hardwired
Frame Material
Steel
Electrical Connection
Hardwired
Minimum Ambient Temperature
41 Degrees F
Nameplate Voltage
24V AC
Switch Action
Normally Open
Rough Opening Shape
Round
For Duct Shape
Round
Full Load Current
8 A
Damper Type
Dynamic
Damper Application
Motorized

Description

5 In.dia Norm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 5 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 4 5/8 in, Overall Length 4 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 5 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 5 in, Rough Opening Length 5 in, Rough Opening Width 5 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.