Shop HONEYWELL HOME

Smart Thermostat

  • Mfr # THX900W1/U

  • Zoro # G223551157


product price:  $162.99
/ea
Sold in multiples of 6 for $977.94
Free Shipping & Returns

Key Features

Stages
2H/2C Conventional, 3H/2C Heat Pump
Low Battery Indicator
No
Number of Cooling Stages - Conventional System
2
Dual Transformer Compatible
No
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THX900W1/U
Zoro #
G223551157
UPC #
194159018983
Country of Origin
Mexico

Dimensions

Overall Width
5 1/4 in
Overall Depth
15/16 in
Overall Height
3 9/16 in

Details

Item
Smart Thermostat
Stages
2H/2C Conventional, 3H/2C Heat Pump
Low Battery Indicator
No
Number of Cooling Stages - Conventional System
2
Dual Transformer Compatible
No
Fan Settings
Auto-Circulate-On
Control Type
Touch Screen
Minimum Temperature Control
37 Degrees F
Application
Heat and Cool
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Housing Material
Plastic
Key Pad Lockout
No
Maximum Temperature Control
102 Degrees F
Programming Capability
Fully Customizable (In-App Based)
Compatible Software/Device
Resideo Pro App
Operating Humidity Range
5% to 90% RH
Number of Heating Stages - Conventional System
2
Includes
Anchors, Cover Plate, Junction Box, Mounting Screws, Thermostat, UWP Wall Plate
Temperature Readout
Yes
Wi-Fi Frequency
2.4 GHz, 5 GHz
Series
S900
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Temperature Scale
Fahrenheit/Celsius
Voltage
20 to 30V AC
Shape
Rectangle
Standards
FCC
Temperature Control Range
40 Degrees to 99 Degrees F
Mounting Direction/Shape
Horizontal
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Battery Backup
No
Google Home Compatible
Yes
Humidification Control
Yes
Temperature Differential
+/-1 Degrees F
Frequency
60 Hz
Dehumidification Control
Yes
Display Type
Digital
Differential Type
Adjustable
Number of Cooling Stages - Heat Pump System
2
Smart Connectivity
Wi-Fi Control
Changeover Type
Automatic and Manual
Electrical Connection Type
C-Wire, Hardwired
Network Protocol Compatibility
Wi-Fi
Number of Heating Stages - Heat Pump System
3
Number of Zones
1
Includes Positive Off
Yes
Mounting Direction
Horizontal
Housing Color
White

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.