Smart Thermostat

  • Mfr # YTHX1200B8/U
  • Zoro # G123552001
product price: 
$
337.99
/ea
Sold in multiples of 4 for $1,351.96
Free Shipping & Returns

Key Features

Mounting Direction/Shape
Horizontal
Smart Connectivity
3.0 RedLink, Wi-Fi Control
Stages
3H/4C Conventional, 4H/2C Heat Pump
Differential Type
Adjustable
Fan Settings
Auto-Circulate-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTHX1200B8/U
Zoro #
G123552001
UPC #
194159018495
Country of Origin
Mexico

Dimensions

Overall Height
3 9/16 in
Overall Width
5 1/4 in
Overall Depth
15/16 in

Details

Item
Smart Thermostat
Mounting Direction/Shape
Horizontal
Smart Connectivity
3.0 RedLink, Wi-Fi Control
Stages
3H/4C Conventional, 4H/2C Heat Pump
Differential Type
Adjustable
Fan Settings
Auto-Circulate-On
Humidification Control
Yes
Electrical Connection Type
C-Wire, Hardwired
Changeover Type
Automatic and Manual
Number of Heating Stages - Conventional System
3
Maximum Temperature Control
102 Degrees F
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Control Type
Touch Screen
Standards
FCC
Temperature Scale
Fahrenheit/Celsius
Housing Material
Plastic
Battery Backup
No
Number of Cooling Stages - Heat Pump System
2
Includes
Cover Plate with J-Box Adapter, Equipment Interface Module (EIM), Hardware, Literature, UWP Wall Plate
Number of Cooling Stages - Conventional System
3
Occupancy Sensor
Includes Onboard Occupancy Sensor
Includes Positive Off
Yes
Wi-Fi Frequency
2.4 GHz, 5 GHz
Temperature Readout
Yes
Frequency
60 Hz
Minimum Temperature Control
37 Degrees F
Google Home Compatible
Yes
Housing Color
Black
Compatible Software/Device
Resideo Pro App
Operating Humidity Range
5% to 90% RH
Dual Transformer Compatible
No
Voltage
20V AC to 30V AC
Number of Zones
1
Low Battery Indicator
No
Network Protocol Compatibility
3.0 RedLink, Wi-Fi Control
Programming Capability
Fully Customizable (In-App Based)
Application
Heat and Cool
Wireless System Compatibility
RedLink
Series
S1200
Display Type
Digital
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Dehumidification Control
Yes
Key Pad Lockout
No
Number of Heating Stages - Heat Pump System
4
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Mounting Direction
Horizontal
Terminal Designations
R, G, L, O/B, Rc, Rh, S1, S2, S3, S4, U1, U2, U3, W1, W2-Aux 1, W3-Aux 2, Y1, Y2
Temperature Differential
+/-1 Degrees F
Temperature Control Range
40 Degrees to 99 Degrees F
Shape
Rectangle

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews