Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT, 25 A at 480 V AC Contact Rating

  • Mfr # BE-2RB-A4

  • Zoro # G4578366


product price:  $25.65
/ea

Key Features

Actuator Type - Snap Action Switch
Overtravel Roller, Plunger
AC Contact Rating - Snap Action Switch
25 A @ 480 V
DC Contact Rating - Snap Action Switch
25 A @ 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE-2RB-A4
Zoro #
G4578366
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
2.00"
Depth
0.7"
Mounting Dimension
1.00" Centers
Body Depth
0.7 in
Body Height
1 in
Body Width
1.94 in
Overall Height
1 in
Overall Depth
0.7 in
Overall Width
1.94 in
Mounting Hole Diameter
1/8 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Overtravel Roller, Plunger
AC Contact Rating - Snap Action Switch
25 A @ 480 V
DC Contact Rating - Snap Action Switch
25 A @ 250 V
Contact Form- Switches
SPDT
Max. Pretravel
0.05 in
Series
BE
Operating Force
2.5 oz
Operating Temp. Range
-67 Degrees to 185 Degrees F
Watertight - Snap Action Switch
No
Type of Actuator
Overtravel Plunger
Over Travel
0.094 in
Current Rating
25A
Differential Travel
0.002 in
Housing Material
General Purpose Phenolic
Standards
CE, CSA, ENEC, UKCA, UL Listed
Contact Form
1NO/1NC
Release Force
10 ozf
Electrical Connection - Snap Action Switch
Screw
Voltage Rating
250VAC
Terminal Type
Screw
DC Contact Rating
25 A @ 250 V
AC Contact Rating
25 A @ 125 to 250 V
Connection Configuration
Bottom Facing Screw w/Cup Washer, 8-32 x 0.218 in.
Contact Rating
25A 125-250Vac
Differential-Travel - max
0.0075 in (0.19mm) DT
Over-Travel
0.094 in (2.39mm) OT
Connection
Screw Terminal
Head
Plunger
Head Action
Spring Return, Standard
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Type
Basic Limit Switch
Force to Operate
22 oz (6.12N) OF
Pre-Travel - max
0.05 in (1.27mm) PT
Construction
Phenolic
Operator Configuration
Low Overtravel
Operating Temperature - Minimum
-67 Degrees F
Body Material
Phenolic
Center Mounting Hole Distance
1 in
Overtravel
0.094 in
Actuator Style
Plunger
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.05 in
Operating Force - Maximum
2.5 ozf
Differential Travel - Maximum
0.002 in
Electrical Connection
Screw

Description

Snap Action Switch, Overtravel Roller, Plunger, AC Contact Rating - Snap Action Switch 25 A @ 480 V, DC Contact Rating - Snap Action Switch 25 A @ 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.