Shop HONEYWELL
See all product information
Create Account
InSight HEPA Air Purifier, HEPA, Activated Carbon, True HEPA, 500 Sq. ft., 2535.9 gal/min, Black
- Mfr # HPA5300B
- Zoro # G323364091
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Filter Efficiency
100%
CADR Rating
Dust: 335; Pollen: 335; Smoke: 323
Air Flow
2536 GPM
Number of Speeds
4
Application
Removes Micro Organisms, Pollen, Volatile Organic Compound, Pet Dander, Smoke, Odor, Allergens, Dust, Mold Spores
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPA5300B
- Zoro #
- G323364091
- UPC #
- 328785003352
- Country of Origin
- China
- Filter Efficiency
- 100%
- CADR Rating
- Dust: 335; Pollen: 335; Smoke: 323
- Air Flow
- 2536 GPM
- Number of Speeds
- 4
- Application
- Removes Micro Organisms, Pollen, Volatile Organic Compound, Pet Dander, Smoke, Odor, Allergens, Dust, Mold Spores
- Color
- Black
- Voltage
- 120V AC
- Watts
- 62 W
- Item
- Air Purifier
- Type
- HEPA, Activated Carbon, True HEPA
- Coverage
- 500 sq ft
- Standards
- AHAM Certified; Energy Star
- Amps AC
- 520 mA
- Features
- Filter Indicator Light, Auto Clean, Electronic Controls, Touch Display, Pre-filter, Programmable Timer
Dimensions
- Depth
- 16.2 in
- Height
- 17.7 in
- Width
- 11.3 in
Description
Captures up to 99.97% of common airborne allergens, Minimizes odors & VOCs; sensor detects VOC levels, Cleans air up to 4.8 times an hour in 90 ft2 room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.