Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65 Rated

  • Mfr # KS88003183

  • Zoro # G215399835


product price: $643.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS88003183
Zoro #
G215399835
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NW-50B is a pressure regulator intended for use in controlling and monitoring gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. The device features an outlet connection of DN 15 (1/2" Rp internal thread) and operates at a maximum inlet pressure of 500 mbar (7 psig). It features rapid actuation, includes a pilot lamp indicator, and provides electrical connectivity via an M20 cable gland.

Key features:

  • Outlet pressure range: 35–100 mbar
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Electrical connection: 24 V DC via M20 cable gland
  • Protection rating: IP65
  • Certifications: FM, SA approved; EU certified
  • Valve seat reduced; size 1 configuration
  • No inlet flange; right-side test point for outlet pressure switch accessory
  • Includes two screw plugs as left-side accessories

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.